Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM)
Mfr # ST11-2POS-4X
Zoro # G3869803
original price:
$11.59
7% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Length 11
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-2POS-4X
- Zoro # G3869803
- UPC # 674326237381
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 11 |
Width | 9.6 |
Overall Width | 9.6 |
Overall Length | 11 |
Overall Height | 1 |
Height | 1 |
Details
Item | Radians ST11 Class 2 High Visibility Saf |
Material | Birdseye Mesh |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric | Birdseye Mesh |
Fabric Weight | 0.5 |
Gender | Unisex |
Description
Radians ST11 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class3 Yellow/Grn, 4XL (53YL94)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- ANSELL Coated Gloves, Coated, 15 ga, 2XL, PR1 (11-841)
- PORTAGAS Gas Regulator, 0.25Lpm (90009055)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-5X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Long Sleeve T-Shirt, Safety Orange, M (56120118M)
- Radians High Visibility Shirts & Sweatshirts