Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM)
Mfr # ST11-3POS-M
Zoro # G3874423
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birdseye Mesh
- Length 11
- Standards ANSI/ISEA 107
- Features Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Fabric Birdseye Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-3POS-M
- Zoro # G3874423
- UPC # 674326303024
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 11 |
Height | 1 |
Overall Width | 9.6 |
Width | 9.6 |
Overall Height | 1 |
Overall Length | 11 |
Details
Item | Radians ST11-3 Type R Class 3 Short Slee |
Material | Birdseye Mesh |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Fabric Weight | 0.83 |
Description
Radians ST11-3 Type R Class 3 Short Slee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUD5)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Keep Door Closed Sign - Bilingual, M778AB (M778AB)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 2XL (1503JFY2)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size M (ST11X-2PGS-M)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M (ST21B-3POS-M)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-5X)
- Radians High Visibility Shirts & Sweatshirts