Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM)
Mfr # ST11-3PGS-XL
Zoro # G3874493
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birdseye Mesh
- Length 11
- Standards ANSI/ISEA 107
- Features Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-3PGS-XL
- Zoro # G3874493
- UPC # 674326303116
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 11 |
Width | 9.6 |
Overall Length | 11 |
Height | 1 |
Overall Width | 9.6 |
Overall Height | 1 |
Details
Item | Radians ST11-3 Type R Class 3 Short Slee |
Material | Birdseye Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.83 |
Description
Radians ST11-3 Type R Class 3 Short Slee
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- HILLMAN English Red/White Fire Extinguisher Sign 18 in. H X 4 in. W, 6PK (844112)
- NEVS 1/2" Color Coding Dots Lime - Sheet Form (DOT-12M Lime)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-3X)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-L)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 4X (ST24-3PGS-4X)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Orange (8089)
- Radians Workwear and Protective Clothing