Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM)
Mfr # ST11-3PGS-L
Zoro # G3874563
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birdseye Mesh
- Standards ANSI/ISEA 107
- Length 11
- Features Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11-3PGS-L
- Zoro # G3874563
- UPC # 674326303109
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 11 |
Width | 9.6 |
Overall Height | 1 |
Overall Width | 9.6 |
Height | 1 |
Overall Length | 11 |
Details
Item | Radians ST11-3 Type R Class 3 Short Slee |
Material | Birdseye Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.83 |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians ST11-3 Type R Class 3 Short Slee
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- PLASTICADE Base, Rubber, 16 lbs. (650-RB-16)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-XL)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-3X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- SAFETYSHIRTZ Horse High Visibility Tee, Black, 2XL (35030501XXL)
- Radians High Visibility Shirts & Sweatshirts