Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM)
Mfr # ST11-3PGS-3X
Zoro # G3874676
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birdseye Mesh
- Standards ANSI/ISEA 107
- Length 11
- Features Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-3PGS-3X
- Zoro # G3874676
- UPC # 674326303130
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Length | 11 |
Height | 1 |
Overall Width | 9.6 |
Overall Length | 11 |
Width | 9.6 |
Overall Height | 1 |
Details
Item | Radians ST11-3 Type R Class 3 Short Slee |
Material | Birdseye Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape.; 2 Horizontal Stripes and Individual Sleeve Stripes; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Fabric Weight | 0.83 |
Fabric | Birdseye Mesh |
Description
Radians ST11-3 Type R Class 3 Short Slee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Yellow/Black) (HDF50C-19HC)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size L (ST11X-2PGS-L)
- TRU-SPEC Bike Patrol Polo, L, Hi-Vis Yellow (4324)
- Radians Workwear and Protective Clothing