Shop All Rain Overalls
Radians
Radians SP61 Class E Surveyor Safety Pants
Mfr # SP61-EPOS-5X6X
Zoro # G3871544
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Features 100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards.
- Standards ANSI/ISEA 107
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SP61-EPOS-5X6X
- Zoro # G3871544
- UPC # 674326243269
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5X-6X |
Width | 9 |
Height | 1.4 |
Length | 11 |
Details
Item | Radians SP61 Class E Surveyor Safety Pan |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Features | 100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards. |
Standards | ANSI/ISEA 107 |
Description
Radians SP61 Class E Surveyor Safety Pan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK8 (TY212SWHLG0008G1)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110578)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Rainsuit (RS15-NSYV-M)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- RADIANS Radians RW25 High Visibility Rainwear Pants (RW25P-EZGV-2X)
- RADIANS Radians DRIRAD(TM)28 Durable Rainwear (RH15-NSYV-UNIV)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 2XL (70529_290-2XL)
- Radians Workwear and Protective Clothing