Shop All Rain Overalls
Radians
Radians SP61 Class E Surveyor Safety Pants
Mfr # SP61-EPOS-3X4X
Zoro # G3871465
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards.
- Height 2.5
- Color Hi-Vis Orange
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SP61-EPOS-3X4X
- Zoro # G3871465
- UPC # 674326242231
- Country of Origin China
- Category Rain Overalls
Dimensions
Height | 2.5 |
Size | 3X-4X |
Width | 9.5 |
Length | 10.5 |
Details
Item | Radians SP61 Class E Surveyor Safety Pan |
Features | 100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards. |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Standards | ANSI/ISEA 107 |
Description
Radians SP61 Class E Surveyor Safety Pan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1451)
- CONDOR Belt, Lifting, Xl, Black (5T542)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size S, 12PK (GL2001KS)
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-5X)
- RADIANS Radians RW25 High Visibility Rainwear Pants (RW25P-EZGV-2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-4X)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-L)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- Radians Workwear and Protective Clothing