Shop All Rain Overalls
Radians
Radians SP61 Class E Surveyor Safety Pants
Mfr # SP61-EPGS-ML
Zoro # G3871377
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Features 100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards.
- Standards ANSI/ISEA 107
- Length 11.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SP61-EPGS-ML
- Zoro # G3871377
- UPC # 674326242187
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M-L |
Length | 11.8 |
Height | 2 |
Width | 8.4 |
Details
Item | Radians SP61 Class E Surveyor Safety Pan |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Features | 100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards. |
Standards | ANSI/ISEA 107 |
Description
Radians SP61 Class E Surveyor Safety Pan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-04)
- JUSTRITE Warning Label, 5 In. H, 17-1/2 In. W (29003)
- BRADLEY Eyewash Station in Yellow (S19-921H)
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-XL2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-4X)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-L)
- RADIANS Radians AQUARAD(TM)25 TPU/NYLON Rainwear (RH33-NSYY-UNIV)
- RADIANS Radians DRIRAD(TM)28 Durable Rainwear (RH15-NSYV-UNIV)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-L (37001-12-1-YEL-L)
- Radians Rain Overalls