Shop All Rain Overalls
Radians
Radians SP41 Class E Sealed Waterproof Safety Pants
Mfr # SP41-EPGS-XL2X
Zoro # G3862636
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Oxford
- Features 100% polyester. 2" silver tape reflective material, 2 horizontal stripes per leg. Slash through pockets. Full elastic waist. Lower leg cuff snap. 300 denier. Colors: Hi-Vis Green. Meets ANSI/ISEA 107 Standards.
- Standards ANSI/ISEA 107
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SP41-EPGS-XL2X
- Zoro # G3862636
- UPC # 674326242132
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL-2X |
Length | 12 |
Height | 2 |
Width | 9 |
Details
Item | Radians SP41 Class E Sealed Waterproof S |
Color | Hi-Vis Green |
Material | Oxford |
Features | 100% polyester. 2" silver tape reflective material, 2 horizontal stripes per leg. Slash through pockets. Full elastic waist. Lower leg cuff snap. 300 denier. Colors: Hi-Vis Green. Meets ANSI/ISEA 107 Standards. |
Standards | ANSI/ISEA 107 |
Description
Radians SP41 Class E Sealed Waterproof S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR710)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- MUTUAL INDUSTRIES Sand Bags, Orange, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Orange (14981-45-14)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975R3675BL)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-ML)
- RADIANS Radians RW25 High Visibility Rainwear Pants (RW25P-EZGV-2X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Bib (RB15-NSYV-XL)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-XL2X)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-S)
- Radians Rain Gear