Shop All Rain Overalls
Radians
Radians SP41 Class E Sealed Waterproof Safety Pants
Mfr # SP41-EPGS-3X4X
Zoro # G3862767
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Oxford
- Features 100% polyester. 2" silver tape reflective material, 2 horizontal stripes per leg. Slash through pockets. Full elastic waist. Lower leg cuff snap. 300 denier. Colors: Hi-Vis Green. Meets ANSI/ISEA 107 Standards.
- Standards ANSI/ISEA 107
- Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SP41-EPGS-3X4X
- Zoro # G3862767
- UPC # 674326242156
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3X-4X |
Height | 1.6 |
Length | 10 |
Width | 8.8 |
Details
Item | Radians SP41 Class E Sealed Waterproof S |
Color | Hi-Vis Green |
Material | Oxford |
Features | 100% polyester. 2" silver tape reflective material, 2 horizontal stripes per leg. Slash through pockets. Full elastic waist. Lower leg cuff snap. 300 denier. Colors: Hi-Vis Green. Meets ANSI/ISEA 107 Standards. |
Standards | ANSI/ISEA 107 |
Description
Radians SP41 Class E Sealed Waterproof S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93862)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- 3M PROTECTA Full Body Harness, M/L, Kevlar(R) (1161577)
- DELTANA Residential Letter T Lifetime Brass 4" (RL4T-CR003)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-XL2X)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-2X)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, Medium (O32007.MD)
- Radians Rain Overalls