Shop All High Visibility Jackets & Coats
Radians
Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves
Mfr # SJ510-3ZGS-S
Zoro # G3871429
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Light Weight Diamond Ripstop
- Size S
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Green / Gray
- Features Removable, Zippered Sleeves - Converts Jacket to Vest; Heavy Duty #5 Zipper Closure; 2" Silver Reflective Tape; Classic, Universal Fit; Reflective Zippers; Hidden Zipper on Back for easy custom imprinting; POCKETS (GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Waterproof Chest Pocket; POCKETS (HI-VIS SIDE): 2 Lower Front Zippered Waterproof Pockets, 1 Vertical Zippered Waterproof Pocket, 1 Vertical Zippered Sleeve Pocket with Triple Segmented Pencil Pocket; MATERIALS: Hi-Vis Diamond Shape Ripstop Polyester with DWR Coating (ANSI 107), Grey Ripstop Polyester with DWR & Colorfast Coating; Type R, Class 3 (Class 2 as Vest), ANSI 107; High-Visibility Yellow & Charcoal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ510-3ZGS-S
- Zoro # G3871429
- UPC # 674326290850
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 16.5 |
Width | 11 |
Height | 2 |
Overall Width | 11 |
Overall Height | 2 |
Details
Item | Radians SJ510 Quilted Reversible Jacket |
Material | 100% Polyester Light Weight Diamond Ripstop |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green / Gray |
Features | Removable, Zippered Sleeves - Converts Jacket to Vest; Heavy Duty #5 Zipper Closure; 2" Silver Reflective Tape; Classic, Universal Fit; Reflective Zippers; Hidden Zipper on Back for easy custom imprinting; POCKETS (GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Waterproof Chest Pocket; POCKETS (HI-VIS SIDE): 2 Lower Front Zippered Waterproof Pockets, 1 Vertical Zippered Waterproof Pocket, 1 Vertical Zippered Sleeve Pocket with Triple Segmented Pencil Pocket; MATERIALS: Hi-Vis Diamond Shape Ripstop Polyester with DWR Coating (ANSI 107), Grey Ripstop Polyester with DWR & Colorfast Coating; Type R, Class 3 (Class 2 as Vest), ANSI 107; High-Visibility Yellow & Charcoal Grey |
Closure Type | Zipper Closure |
Gender | Unisex |
Fabric Weight | 1.675 |
ANSI Class | Type R Class 3 |
Description
Radians SJ510 Quilted Reversible Jacket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Women's Work Gloves Pink M 1 pair (TCX-23-M)
- OBERON Ratchet Adjustment Headgear Only (HF909)
- SHELBY Firefighters Gloves, S, Blue, PR (5228)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40302)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-L)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-5X)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-L (RW12L-3ZGR-L)
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Orange, Class 3 (733C-3 5XL)
- Radians Workwear and Protective Clothing