Shop All High Visibility Jackets & Coats
Radians
Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves
Mfr # SJ510-3ZGS-L
Zoro # G3871578
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Light Weight Diamond Ripstop
- Size L
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Green / Gray
- Features Removable, Zippered Sleeves - Converts Jacket to Vest; Heavy Duty #5 Zipper Closure; 2" Silver Reflective Tape; Classic, Universal Fit; Reflective Zippers; Hidden Zipper on Back for easy custom imprinting; POCKETS (GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Waterproof Chest Pocket; POCKETS (HI-VIS SIDE): 2 Lower Front Zippered Waterproof Pockets, 1 Vertical Zippered Waterproof Pocket, 1 Vertical Zippered Sleeve Pocket with Triple Segmented Pencil Pocket; MATERIALS: Hi-Vis Diamond Shape Ripstop Polyester with DWR Coating (ANSI 107), Grey Ripstop Polyester with DWR & Colorfast Coating; Type R, Class 3 (Class 2 as Vest), ANSI 107; High-Visibility Yellow & Charcoal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ510-3ZGS-L
- Zoro # G3871578
- UPC # 674326290874
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 16.5 |
Width | 13 |
Overall Width | 13 |
Overall Height | 2.5 |
Height | 2.5 |
Details
Item | Radians SJ510 Quilted Reversible Jacket |
Material | 100% Polyester Light Weight Diamond Ripstop |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green / Gray |
Features | Removable, Zippered Sleeves - Converts Jacket to Vest; Heavy Duty #5 Zipper Closure; 2" Silver Reflective Tape; Classic, Universal Fit; Reflective Zippers; Hidden Zipper on Back for easy custom imprinting; POCKETS (GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Waterproof Chest Pocket; POCKETS (HI-VIS SIDE): 2 Lower Front Zippered Waterproof Pockets, 1 Vertical Zippered Waterproof Pocket, 1 Vertical Zippered Sleeve Pocket with Triple Segmented Pencil Pocket; MATERIALS: Hi-Vis Diamond Shape Ripstop Polyester with DWR Coating (ANSI 107), Grey Ripstop Polyester with DWR & Colorfast Coating; Type R, Class 3 (Class 2 as Vest), ANSI 107; High-Visibility Yellow & Charcoal Grey |
Closure Type | Zipper Closure |
Fabric Weight | 1.8656 |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians SJ510 Quilted Reversible Jacket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- NOVUS PRODUCTS Safety Cone, 18 in Height, 18 1/2 in Width, Cloth, Triangle, English, Spanish (PC111Y)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- CALLOWAY MILLS Black, 24 W x 36 L (900042436)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-5X)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-XL)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- Radians Workwear and Protective Clothing