Shop All High Visibility Jackets & Coats
Radians
Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves
Mfr # SJ510-3ZGS-3X
Zoro # G3871404
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Light Weight Diamond Ripstop
- Size 3X
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Green / Gray
- Features Removable, Zippered Sleeves - Converts Jacket to Vest; Heavy Duty #5 Zipper Closure; 2" Silver Reflective Tape; Classic, Universal Fit; Reflective Zippers; Hidden Zipper on Back for easy custom imprinting; POCKETS (GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Waterproof Chest Pocket; POCKETS (HI-VIS SIDE): 2 Lower Front Zippered Waterproof Pockets, 1 Vertical Zippered Waterproof Pocket, 1 Vertical Zippered Sleeve Pocket with Triple Segmented Pencil Pocket; MATERIALS: Hi-Vis Diamond Shape Ripstop Polyester with DWR Coating (ANSI 107), Grey Ripstop Polyester with DWR & Colorfast Coating; Type R, Class 3 (Class 2 as Vest), ANSI 107; High-Visibility Yellow & Charcoal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ510-3ZGS-3X
- Zoro # G3871404
- UPC # 674326290904
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X |
Length | 16.5 |
Width | 14 |
Overall Height | 2.5 |
Height | 2.5 |
Overall Width | 14 |
Details
Item | Radians SJ510 Quilted Reversible Jacket |
Material | 100% Polyester Light Weight Diamond Ripstop |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green / Gray |
Features | Removable, Zippered Sleeves - Converts Jacket to Vest; Heavy Duty #5 Zipper Closure; 2" Silver Reflective Tape; Classic, Universal Fit; Reflective Zippers; Hidden Zipper on Back for easy custom imprinting; POCKETS (GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Waterproof Chest Pocket; POCKETS (HI-VIS SIDE): 2 Lower Front Zippered Waterproof Pockets, 1 Vertical Zippered Waterproof Pocket, 1 Vertical Zippered Sleeve Pocket with Triple Segmented Pencil Pocket; MATERIALS: Hi-Vis Diamond Shape Ripstop Polyester with DWR Coating (ANSI 107), Grey Ripstop Polyester with DWR & Colorfast Coating; Type R, Class 3 (Class 2 as Vest), ANSI 107; High-Visibility Yellow & Charcoal Grey |
Closure Type | Zipper Closure |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Fabric Weight | 2.2625 |
Description
Radians SJ510 Quilted Reversible Jacket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Venom Series Visor, 9 in W Visor, 15-1/2 in H Visor, 0.06 in Thick Visor, Polycarbonate Visor (675)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (844102)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- NMC Nfpa Label Number 6", Pk5, DCN60 (DCN60)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-4X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-2X)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-3X)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- KISHIGO Medium Hi -Vis Bomber Jacket, Lime (JS119-M)
- Radians High Visibility Jackets & Coats