Shop All High Visibility Jackets & Coats
Radians
Radians SJ410B 3 Three-in-One Weatherproof Parka
Mfr # SJ410B-3ZGS-XL
Zoro # G3872016
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Size XL
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Green
- Features PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ410B-3ZGS-XL
- Zoro # G3872016
- UPC # 674326275062
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 17 |
Overall Width | 12.5 |
Height | 3.5 |
Overall Height | 3.5 |
Width | 12.5 |
Details
Item | Radians SJ410B 3 Three-in-One Weatherpro |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green |
Features | PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure. |
Closure Type | Zipper Closure |
Gender | Unisex |
Fabric Weight | 4.4125 |
ANSI Class | Type R Class 3 |
Description
Radians SJ410B 3 Three-in-One Weatherpro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reusable Nylon Respirator Strg Bag, PK10 (FF-400-25)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BL)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-XL)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-2X)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-2X (SJ320B-3ZGS-2X)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-L)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-L (DRW11-1ZGR-L)
- Radians High Visibility Clothing