Shop All High Visibility Jackets & Coats
Radians
Radians SJ410B 3 Three-in-One Weatherproof Parka
Mfr # SJ410B-3ZGS-M
Zoro # G3872086
original price:
$107.99
10% off
new price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Size M
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Green
- Features PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ410B-3ZGS-M
- Zoro # G3872086
- UPC # 674326275000
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 17 |
Overall Height | 3 |
Width | 12.5 |
Height | 3 |
Overall Width | 12.5 |
Details
Item | Radians SJ410B 3 Three-in-One Weatherpro |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green |
Features | PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure. |
Closure Type | Zipper Closure |
Fabric Weight | 4.0031 |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Description
Radians SJ410B 3 Three-in-One Weatherpro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Danger Do Not Enter Authorized Personnel Only (ESD200PB)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-M)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XL)
- Radians Workwear and Protective Clothing