Shop All High Visibility Jackets & Coats
Radians
Radians SJ410B 3 Three-in-One Weatherproof Parka
Mfr # SJ410B-3ZGS-L
Zoro # G3872007
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Size L
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Green
- Features PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ410B-3ZGS-L
- Zoro # G3872007
- UPC # 674326275055
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 17 |
Width | 12.5 |
Height | 3.5 |
Overall Height | 3.5 |
Overall Width | 12.5 |
Details
Item | Radians SJ410B 3 Three-in-One Weatherpro |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green |
Features | PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure. |
Closure Type | Zipper Closure |
Fabric Weight | 4.1719 |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Description
Radians SJ410B 3 Three-in-One Weatherpro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Alum., Bl, Different, PK6 (ALU-BLU-38ST-KD6PK)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 10 MEDIUM)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-2X (SJ320B-3ZGS-2X)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-2X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-L (RW12L-3ZGR-L)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-2X)
- Radians High Visibility Clothing