Shop All High Visibility Jackets & Coats
Radians
Radians SJ410B 3 Three-in-One Weatherproof Parka
Mfr # SJ410B-3ZGS-5X
Zoro # G3872183
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Size 5X
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Green
- Features PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SJ410B-3ZGS-5X
- Zoro # G3872183
- UPC # 674326275109
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5X |
Length | 17 |
Height | 4.5 |
Overall Width | 14 |
Overall Height | 4.5 |
Width | 14 |
Details
Item | Radians SJ410B 3 Three-in-One Weatherpro |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green |
Features | PU Coated Oxford Polyester Weather Proof Shell.; Removable Inner Fleece Jacket with Lined Sleeves.; 2" Silver Reflective Tape.; Mic Tabs on Both Shoulders.; Four Lower, Fleece Lined Pockets with Zipper.; Fleece Lined Chest Pocket.; Hidden Inside Side Pocket.; Two Large Inside Pockets.; Concealed Attached Hood.; D-Ring Pass Through on Back for Fall Protection.; Wrist Cuffs with Closure. |
Closure Type | Zipper Closure |
ANSI Class | Type R Class 3 |
Fabric Weight | 5.05 |
Gender | Unisex |
Description
Radians SJ410B 3 Three-in-One Weatherpro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Yellow High Viz Hard Hat Neck Shade (HSL-12)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/10XL)
- STRANCO Reflective Number Label, 6, 2-1/2in H, PK25 (RUM200-6-YB)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-3X)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-M)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-L)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens M (127-22072)
- Radians High Visibility Jackets & Coats