Shop All High Visibility Jackets & Coats
Radians
Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket
Mfr # SJ210B-3ZOS-XL
Zoro # G3872348
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 16.5
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ210B-3ZOS-XL
- Zoro # G3872348
- UPC # 674326274959
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 16.5 |
Width | 13 |
Height | 4.5 |
Overall Height | 4.5 |
Overall Width | 13 |
Details
Item | Radians SJ210B Three-in-One Deluxe High |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Orange / Black |
Features | Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders |
Weight | 3.9125 |
Description
Radians SJ210B Three-in-One Deluxe High
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, 13 in Height, Aluminum, Rubber, Vinyl, Horizontal Rectangle (FG9S1500YEL)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow, 24/Case (T9662Y)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-2X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-L)
- TOUGH DUCK Safety Down Filled Parka, Black, 2XL (SJ391)
- Radians High Visibility Clothing