Shop All High Visibility Jackets & Coats
Radians
Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket
Mfr # SJ210B-3ZOS-M
Zoro # G3872339
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 14.2
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SJ210B-3ZOS-M
- Zoro # G3872339
- UPC # 674326274935
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 14.2 |
Height | 4 |
Width | 10.8 |
Overall Height | 4 |
Overall Width | 10.8 |
Details
Item | Radians SJ210B Three-in-One Deluxe High |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Orange / Black |
Features | Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders |
Weight | 3.5 |
Description
Radians SJ210B Three-in-One Deluxe High
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (CKRBK-200)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC1GW (CWC1GW)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-5X)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL (J67113)
- Radians High Visibility Jackets & Coats