Shop All High Visibility Jackets & Coats
Radians
Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket
Mfr # SJ210B-3ZOS-2X
Zoro # G3872287
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 16.5
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ210B-3ZOS-2X
- Zoro # G3872287
- UPC # 674326274966
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2X |
Length | 16.5 |
Width | 14 |
Height | 4.5 |
Overall Width | 14 |
Overall Height | 4.5 |
Details
Item | Radians SJ210B Three-in-One Deluxe High |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Orange / Black |
Features | Zip Out Removable Fleece Jacket with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Proof Polyester Shell; Concealed Attached Hood; Black Elasticized Waistband; Black Elasticized Cuffs with Hook & Loop Closures; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Fleece Lined Chest Pocket with Zipper; Three Outside Pockets on Fleece Jacket; Clear Chest Badge Holder; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders |
Weight | 4.175 |
Description
Radians SJ210B Three-in-One Deluxe High
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- 3M Inner Collar, Polyurethane (M-444)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray, 12PK (MP112)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-3X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-M)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-XL)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-5X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- Radians Workwear and Protective Clothing