Shop All High Visibility Jackets & Coats
Radians
Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket
Mfr # SJ110B-3ZGS-2X
Zoro # G3871228
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 16.5
- Overall Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ110B-3ZGS-2X
- Zoro # G3871228
- UPC # 674326274737
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2X |
Length | 16.5 |
Overall Width | 12.5 |
Width | 12.5 |
Height | 4 |
Overall Height | 4 |
Details
Item | Radians SJ110B Class 3 Two-in-One High V |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Green / Black |
Features | Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders |
Weight | 3.4125 |
Description
Radians SJ110B Class 3 Two-in-One High V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- BRADY BBP31 Cutter Tool (B31-CCT)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR (97980M)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-M)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-4X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-XL)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJBJ-BY2X)
- Radians High Visibility Clothing