Shop All High Visibility Shirts & Sweatshirts
Radians
Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt
Mfr # SJ02B-3PGS-3X
Zoro # G3878648
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Standards ANSI/ISEA 107
- Length 15.5
- Features Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2” silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards
- Fabric Weight 1.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ02B-3PGS-3X
- Zoro # G3878648
- UPC # 674326322063
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Length | 15.5 |
Overall Length | 15.5 |
Width | 13 |
Overall Height | 2 |
Overall Width | 13 |
Height | 2 |
Details
Item | Radians SJ02B-3 Class 3 Color Blocked Ho |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
Features | Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2” silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards |
Fabric Weight | 1.55 |
ANSI Class | Type R Class 3 |
Description
Radians SJ02B-3 Class 3 Color Blocked Ho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- LYLE Speed Limit 20 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-20-18HA (R2-1-20-18HA)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-XL)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-2X)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-M)
- TINGLEY High Visibility Sweatshirt, S, Polyester (S78122C)
- Radians High Visibility Clothing