Shop All High Visibility Shirts & Sweatshirts
Radians
Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt
Mfr # SJ02B-3PGS-2X
Zoro # G3878596
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Standards ANSI/ISEA 107
- Length 15.5
- Features Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2” silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards
- Fabric Weight 1.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ02B-3PGS-2X
- Zoro # G3878596
- UPC # 674326322056
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 15.5 |
Overall Length | 15.5 |
Width | 13 |
Height | 2 |
Overall Height | 2 |
Overall Width | 13 |
Details
Item | Radians SJ02B-3 Class 3 Color Blocked Ho |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
Features | Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2” silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards |
Fabric Weight | 1.55 |
ANSI Class | Type R Class 3 |
Description
Radians SJ02B-3 Class 3 Color Blocked Ho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Parking Sign, 14"H, 10"W, Polyester, 91370 (91370)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- LYLE Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0290-RD_5x3.5)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-5X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-OL)
- Radians High Visibility Clothing