Shop All High Visibility Shirts & Sweatshirts
Radians
Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt
Mfr # SJ01B-3ZOS-XL
Zoro # G3878833
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Material 100% Polyester Anti-pill Fleece
- Standards ANSI/ISEA 107
- Length 15.5
- Features Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom.; 2” silver reflective tape.; Full front zipper closure.; Two lower pouch pockets.; Hood with adjustable pull cords.; Custom imprinting available on left chest and back center.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ01B-3ZOS-XL
- Zoro # G3878833
- UPC # 674326321790
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 15.5 |
Overall Height | 2 |
Overall Width | 13 |
Width | 13 |
Height | 2 |
Overall Length | 15.5 |
Details
Item | Radians SJ01B-3 Class 3 Color Blocked Ho |
Closure Type | Zipper Closure |
Material | 100% Polyester Anti-pill Fleece |
Color | Hi-Vis Orange / Black |
Standards | ANSI/ISEA 107 |
Features | Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom.; 2” silver reflective tape.; Full front zipper closure.; Two lower pouch pockets.; Hood with adjustable pull cords.; Custom imprinting available on left chest and back center.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Fabric | 100% Polyester Anti-pill Fleece |
Fabric Weight | 1.55 |
ANSI Class | Type R Class 3 |
Description
Radians SJ01B-3 Class 3 Color Blocked Ho
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- ZORO SELECT Barricade Tape, Caution Construction Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N958)
- MCR SAFETY NitriShield with Grippaz, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (6016OS)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-5X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- Radians Workwear and Protective Clothing