Shop All High Visibility Shirts & Sweatshirts
Radians
Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt
Mfr # SJ01B-3ZOS-3X
Zoro # G3878806
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Material 100% Polyester Anti-pill Fleece
- Fabric Weight 1.55
- Standards ANSI/ISEA 107
- Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ01B-3ZOS-3X
- Zoro # G3878806
- UPC # 674326321813
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Length | 15.5 |
Overall Length | 15.5 |
Overall Width | 13 |
Overall Height | 2 |
Width | 13 |
Height | 2 |
Details
Item | Radians SJ01B-3 Class 3 Color Blocked Ho |
Closure Type | Zipper Closure |
Color | Hi-Vis Orange / Black |
Material | 100% Polyester Anti-pill Fleece |
Fabric Weight | 1.55 |
Standards | ANSI/ISEA 107 |
Features | Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom.; 2” silver reflective tape.; Full front zipper closure.; Two lower pouch pockets.; Hood with adjustable pull cords.; Custom imprinting available on left chest and back center.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Fabric | 100% Polyester Anti-pill Fleece |
Description
Radians SJ01B-3 Class 3 Color Blocked Ho
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, S, Polyester (1161538)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10102182)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-4X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- Radians High Visibility Shirts & Sweatshirts