Shop All High Visibility Shirts & Sweatshirts
Radians
Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt
Mfr # SJ01B-3ZGS-M
Zoro # G3878569
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper Closure
- Material 100% Polyester Anti-pill Fleece
- Fabric Weight 1.55
- Length 15.5
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ01B-3ZGS-M
- Zoro # G3878569
- UPC # 674326321707
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 15.5 |
Overall Width | 13 |
Overall Length | 15.5 |
Width | 13 |
Height | 2 |
Overall Height | 2 |
Details
Item | Radians SJ01B-3 Class 3 Color Blocked Ho |
Closure Type | Zipper Closure |
Color | Hi-Vis Green / Black |
Material | 100% Polyester Anti-pill Fleece |
Fabric Weight | 1.55 |
Standards | ANSI/ISEA 107 |
Features | Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom.; 2” silver reflective tape.; Full front zipper closure.; Two lower pouch pockets.; Hood with adjustable pull cords.; Custom imprinting available on left chest and back center.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Fabric | 100% Polyester Anti-pill Fleece |
Description
Radians SJ01B-3 Class 3 Color Blocked Ho
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, L (RWG800L)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- RADIANS Hi-Vis Non-Rated LS T-Shirt w/Max-Dri-Org-4X (ST21-NPOS-4X)
- PORTWEST Cotton Comfort T-Shirt S/S, XXL (S170)
- Radians High Visibility Clothing