Shop All Cut-Resistant Gloves
Radians
Radians RWG530 Axis„¢ Cut Protection Level 2 Work Glove, XL
Mfr # RWG530XL
Zoro # G804903085
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG530XL
- Zoro # G804903085
- UPC # 674326255385
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Description
Radians rwg530 axis cut protection level 2 work glove, xl the radians axis level 2 cut protection dipped glove provides excellent protection against puncture, tear, cuts and abrasion. The seamless design of the 13 gauge, hppe shell with the polyurethane dipped palm provides excellent protection and a comfortable fit in hazardous applications. meets en 388:2003 standards for abrasion resistance, blade cut, tear, and puncture ( 4 3 4 3). the suggested applications are construction, automotive, metal fabrication, and glass manufacturing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442S23BK)
- PIP Top Grain Goatskin Protector, Size 8, PR (148-1000/8)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 3 ft. (0.9m) (1003000)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWGD101S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564TS)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (RWG532S)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWGD101L)
- RADIANS Radian® Axis™ Cut Resistant Polyurethane Palm Gloves, Orange/Black, S, 1 Pair (RWG557S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL (RWG564TXXL)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 7, 7, PR (S25EP-33-007)
- Radians Gloves & Hand Protection