Shop All Cut-Resistant Gloves
Radians
Radians RWG530 Axis„¢ Cut Protection Level 2 Work Glove, M
Mfr # RWG530M
Zoro # G404903096
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG530M
- Zoro # G404903096
- UPC # 674326255361
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Description
Radians rwg530 axis cut protection level 2 work glove, m the radians axis level 3 cut protection dipped glove provides excellent protection against puncture, tear, cuts and abrasion. The seamless design of the 13 gauge, hppe shell with the polyurethane dipped palm provides excellent protection and a comfortable fit in hazardous applications. meets en 388:2003 standards for abrasion resistance, blade cut, tear, and puncture ( 4 3 4 3). the suggested applications are construction, automotive, metal fabrication, and glass manufacturing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564TS)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG555S)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWGD101XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (RWG555M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, (RWG557TM)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-423)
- Radians Cut-Resistant Gloves