Shop All Coated Gloves
Radians
Radians® RWG12 3/4 Foam Dipped Dotted Nitrile Gloves, XL, 1 Dozen
Mfr # RWG12XL
Zoro # G904920296
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG12XL
- Zoro # G904920296
- UPC # 674326265438
- Country of Origin China
- Category Coated Gloves
Description
Radians rwg12 3/4 foam dipped dotted nitrile gloves, xl, 1 dozen the radians rwg12 is a 3/4 foam dipped dotted nitrile glove with a blended nylon/spandex shell. The elastic cuff provides a comfortable, slip-on fit while the foam dipped palm with microdot pattern provides durability and a slip-free grip. Anti-slip nitrile dotted palm. Applications: construction, manufacturing, assembly, shipping. Meets en 388:2003 standards for abrasion, cuts, tear and puncture (4 1 2 1).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 6" x 60' / Military Grade-Series 54 (MG54-0660-BLA)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21XXL)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, S, (RWG14S)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, M, PR (RWG21TM)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-M PR (RWG23M)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21XL)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15TXL)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, XL (Size 10), 1 Pair (11-801)
- Radians Coated Gloves