Shop All High Visibility Jackets & Coats
Radians
Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket
Mfr # RW32-3Z1Y-XL
Zoro # G3862898
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rip Stop Oxford
- Size XL
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features 300D PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal, 2 Vertical and 2 Sleeve Stripes Cape Vented Front & Back Cap with D-Ring Pass Through Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure Attached Hood Mic Tabs on Both Shoulders Zipper Front Closure with Snap Closure Storm Flap 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket 25 Wash Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW32-3Z1Y-XL
- Zoro # G3862898
- UPC # 674326266329
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 16.8 |
Overall Height | 1 |
Overall Width | 13 |
Width | 13 |
Height | 1 |
Details
Item | Radians RW32-3Z1Y Heavy Duty Rip Stop Wa |
Material | Rip Stop Oxford |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | 300D PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal, 2 Vertical and 2 Sleeve Stripes Cape Vented Front & Back Cap with D-Ring Pass Through Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure Attached Hood Mic Tabs on Both Shoulders Zipper Front Closure with Snap Closure Storm Flap 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket 25 Wash Max |
ANSI Class | Class 3 |
Fabric Weight | 2.6843 |
Description
Radians RW32-3Z1Y Heavy Duty Rip Stop Wa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XL)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R6000)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-3X)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-XL)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-M)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- Radians High Visibility Clothing