Shop All High Visibility Jackets & Coats
Radians
Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket
Mfr # RW32-3Z1Y-3X
Zoro # G3862907
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rip Stop Oxford
- Size 3X
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features 300D PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal, 2 Vertical and 2 Sleeve Stripes Cape Vented Front & Back Cap with D-Ring Pass Through Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure Attached Hood Mic Tabs on Both Shoulders Zipper Front Closure with Snap Closure Storm Flap 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket 25 Wash Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW32-3Z1Y-3X
- Zoro # G3862907
- UPC # 674326266343
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X |
Length | 18.5 |
Overall Height | 5 |
Width | 14 |
Height | 5 |
Overall Width | 14 |
Details
Item | Radians RW32-3Z1Y Heavy Duty Rip Stop Wa |
Material | Rip Stop Oxford |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | 300D PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal, 2 Vertical and 2 Sleeve Stripes Cape Vented Front & Back Cap with D-Ring Pass Through Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure Attached Hood Mic Tabs on Both Shoulders Zipper Front Closure with Snap Closure Storm Flap 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket 25 Wash Max |
ANSI Class | Class 3 |
Fabric Weight | 2.975 |
Description
Radians RW32-3Z1Y Heavy Duty Rip Stop Wa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 11)
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1404)
- KENT SAFETY Life Jacket, L, 15.5lb, Foam, Yellow (150800-410-040-23)
- KLEENGUARD V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20558)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-5X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-4X)
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-L)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-2X)
- PIONEER Ripstop Jacket, Orange, 4XL (V1200251U-4XL)
- Radians High Visibility Clothing