Shop All High Visibility Coveralls
Radians
Radians RW30-ES1Y General Purpose Rain Bib Pants
Mfr # RW30-ES1Y-M
Zoro # G3862548
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford
- Color Hi-Vis Green
- Features 300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max
- Standards ANSI/ISEA 107
- Fabric Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW30-ES1Y-M
- Zoro # G3862548
- UPC # 674326266510
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Length | 10 |
Overall Height | 2 |
Width | 12 |
Height | 2 |
Overall Width | 12 |
Details
Item | Radians RW30-ES1Y General Purpose Rain B |
Material | Oxford |
Color | Hi-Vis Green |
Features | 300 Denier PU Coated Hi-Vis Oxford Material 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist Slash Pockets Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket Adjustable Suspender Straps Front Hook & Loop Fly Closure Side Waist Zipper Expansion Adjustable Snaps on Lower Leg 25 Wash Max |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1 |
ANSI Class | Class E |
Description
Radians RW30-ES1Y General Purpose Rain B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0312YB)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- 3M E-A-Rsoft Uncorded Ear Plug Dispenser Refill, Yellow Neons, Bullet Shape, NRR 30 dB, 500 Pairs (391-1004)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-L)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-2X)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- Radians High Visibility Clothing