Shop All Rain Pants
Radians
Radians RW30-ES1Y General Purpose Rain Bib Pants, Hi-Viz Lime, 3XL
Mfr # RW30-ES1Y-3X
Zoro # G004919954
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Color Hi-Viz Lime
- Seam Style Heat Sealed, Stitched
- Gender Unisex
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW30-ES1Y-3X
- Zoro # G004919954
- UPC # 674326266558
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3X |
Details
Color | Hi-Viz Lime |
Seam Style | Heat Sealed, Stitched |
Gender | Unisex |
Number of Pockets | 0 |
Includes | Pass Through Pockets |
Waist Closure | Drawstring |
Lining Material | Polyester |
Description
radians rw30-es1y is a class e, general purpose rain bib pant with reflectivz weatherproof and high visibility technology. The 300 denier pu coated, high visibility oxford material provides excellent protection. The adjustable suspender straps and side waist zipper expansion will keep you cool and comfortable, while still protecting you in tough environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1151-NP_14X10 (U3-1151-NP_14X10)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- BRADY Lockout Padlock, Al, Blk, Key Different, PK6 (ALU-BLK-38ST-KD6PK)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, M, 8" L, PR (MG-72-009)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, L (RW10-ES1Y-L)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y LRG REG)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- GSS SAFETY GSS Safety Non-ANSI Premium Rain Bib Pants-Black- 6809-2XL/3XL (6809-2XL/3XL)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y MED REG)
- KISHIGO Rain Pant, Refl Piping, Orange, 2XL-3XL (RWP107-2X-3X)
- Radians Rain Pants