Shop All High Visibility Jackets & Coats
Radians
Radians RW30-3Z1 General Purpose Rain Jacket
Mfr # RW30-3Z1Y-XL
Zoro # G3862557
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features 300 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape with D-Ring Pass Through for Fall Protection; Adjustable Cuff Wrists with Hook & Loop Closures; Detachable Hood; Mic Tabs on Both Shoulders; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve; 25 Wash Max
- ANSI Class Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW30-3Z1Y-XL
- Zoro # G3862557
- UPC # 674326266466
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 16.5 |
Overall Width | 11.5 |
Overall Height | 2.2 |
Height | 2.2 |
Width | 11.5 |
Details
Item | Radians RW30-3Z1 General Purpose Rain Ja |
Material | Oxford |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | 300 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape with D-Ring Pass Through for Fall Protection; Adjustable Cuff Wrists with Hook & Loop Closures; Detachable Hood; Mic Tabs on Both Shoulders; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve; 25 Wash Max |
ANSI Class | Type R Class 3 |
Fabric Weight | 2.4 |
Description
Radians RW30-3Z1 General Purpose Rain Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Cleaning Supplies Brooms Dust Pans And Shovels Sign, Landscape (OS-NS-A-1014-L-10650)
- VIKING The Viking Insulated Boot (VW23)
- KINCO Coated Gloves, L, Camouflage, PR (1788-L)
- OIL-DRI Hazardous Liquid Spill Kit, 5 Gallon Absorbent Capacity, Universal and Maintenance Spills (L90435)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-2X)
- RADIANS Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves (SJ510-3ZGS-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-XL)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-3X)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-3X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- Radians Workwear and Protective Clothing