Shop All High Visibility Jackets & Coats
Radians
Radians RW30-3Z1 General Purpose Rain Jacket
Mfr # RW30-3Z1Y-L
Zoro # G3862539
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford
- Size L
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features 300 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape with D-Ring Pass Through for Fall Protection; Adjustable Cuff Wrists with Hook & Loop Closures; Detachable Hood; Mic Tabs on Both Shoulders; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve; 25 Wash Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW30-3Z1Y-L
- Zoro # G3862539
- UPC # 674326266459
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 16.5 |
Overall Height | 5.5 |
Overall Width | 12.5 |
Height | 5.5 |
Width | 12.5 |
Details
Item | Radians RW30-3Z1 General Purpose Rain Ja |
Material | Oxford |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | 300 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape with D-Ring Pass Through for Fall Protection; Adjustable Cuff Wrists with Hook & Loop Closures; Detachable Hood; Mic Tabs on Both Shoulders; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve; 25 Wash Max |
Fabric Weight | 1.975 |
ANSI Class | Type R Class 3 |
Description
Radians RW30-3Z1 General Purpose Rain Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- EAGLE Eagle Spill Containment 4 Drum Pallet Unit (EG-1640)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG530M)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (82115)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-3X)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-XL)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-L (RW12L-3ZGR-L)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-XL (SJ04-3SGR-XL)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- BOSS Hi-Vis Raincoat Lrg (3NR6000L)
- Radians High Visibility Clothing