Shop All High Visibility Jackets & Coats
Radians
Radians RW25 High Visibility Rainwear Jacket
Mfr # RW25J-3ZGV-L
Zoro # G3877783
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features .20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
- Length 15.6
- Weight 1.7687
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RW25J-3ZGV-L
- Zoro # G3877783
- UPC # 674326319506
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 15.6 |
Overall Height | 1.4 |
Overall Width | 10.2 |
Width | 10.2 |
Height | 1.4 |
Details
Item | Radians RW25 High Visibility Rainwear Ja |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | .20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs. |
Weight | 1.7687 |
Description
Radians RW25 High Visibility Rainwear Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- CONDOR Faceshield Visor, Polycarb, Clr, 7x15-1/2in (2AVJ6)
- NMC Danger Do Not Use Scaffold Tag, Pk25 (RPT227B)
- KLEIN TOOLS N95 Disposable Respirator, 10-Pack (6044010)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-XL)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-3X)
- RADIANS Hi-Vis SJ04 Rev Ripstop Wtr Repellent Jacket-4X (SJ04-3SGR-4X)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-M)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-XL)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- Radians High Visibility Jackets & Coats