Shop All Rain Pants
Radians
Radians RW10-ES1Y Lightweight Rain Pants
Mfr # RW10-ES1Y-M
Zoro # G3862198
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Oxford
- Fabric Weight 1
- Seam Style Heat Sealed, Stitched
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW10-ES1Y-M
- Zoro # G3862198
- UPC # 674326266695
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Height | 2.5 |
Length | 15 |
Width | 14 |
Details
Item | Lightweight Rain Pants |
Color | Hi-Vis Green |
Material | Oxford |
Fabric Weight | 1 |
Seam Style | Heat Sealed, Stitched |
Gender | Unisex |
Number of Pockets | 0 |
Standards | ANSI/ISEA 107 |
Thickness | 20 mm |
Includes | Nonconductive, Noncorrosive Snaps and Buckles |
Features | 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg; Slash Pockets; Adjustable Cuffs with Snaps; Elastic Waist; Double Stitched Seams; 25 Wash Max |
Waist Closure | Elastic Waist |
Lining Material | Polyester |
Description
Radians RW10-ES1Y Lightweight Rain Pants
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- VNM SIGNMAKER Label Tape, Red, 3in W, For Mfr No. VnM4 (FLURD-3762)
- STORAGE BATTERY SYSTEMS Hydrogen Gas Detector, Gas Type H2 (SBS-H2)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1312)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants (RW10-ES1Y-2X)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, L (RW10-ES1Y-L)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-L)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRBIB-YL)
- Radians Rain Pants