Shop All Rain Pants
Radians
Radians RW10-ES1Y Lightweight Rain Pants
Mfr # RW10-ES1Y-2X
Zoro # G3862234
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Oxford
- Fabric Weight 1
- Seam Style Heat Sealed, Stitched
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RW10-ES1Y-2X
- Zoro # G3862234
- UPC # 674326266725
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2X |
Length | 11.99 |
Width | 9.69 |
Height | 1.99 |
Details
Item | Radians RW10-ES1Y Lightweight Rain Pants |
Color | Hi-Vis Green |
Material | Oxford |
Fabric Weight | 1 |
Seam Style | Heat Sealed, Stitched |
Gender | Unisex |
Number of Pockets | 0-3 |
Includes | Nonconductive, Noncorrosive Snaps and Buckles |
Thickness | 20 mm |
Standards | ANSI/ISEA 107 |
Features | 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg; Slash Pockets; Adjustable Cuffs with Snaps; Elastic Waist; Double Stitched Seams; 25 Wash Max |
Waist Closure | Elastic Waist |
Lining Material | Polyester |
Description
Radians RW10-ES1Y Lightweight Rain Pants
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Arm, Clear Lens (4VCH1)
- ZORO SELECT Traffic Cone, 42" Cone Height, Yellow (510-Y-HIP-6W4W-2/650-RB-10)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805435)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1.5 Quart Sharps Container Tall Lid, Red (0310-150T)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, L (RW10-ES1Y-L)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- 2W INTERNATIONAL Class E Waist Rain Pants - Lime, Small (2W1044)
- VIKING Open Road Safety W Pant Green (D6323WPG-S)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-S)
- Radians Rain Pants