Shop All Rain Pants
Radians
Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL
Mfr # RW10-ES1Y-2X
Zoro # G804919956
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Viz Lime
- Material 150 Denier PU Coated Hi-Vis Oxford
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RW10-ES1Y-2X
- Zoro # G804919956
- UPC # 674326266725
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Lightweight Rain Pants |
Color | Hi-Viz Lime |
Material | 150 Denier PU Coated Hi-Vis Oxford |
Description
radians rw10-es1y is a class e, lightweight rain pant with reflectivz weatherproof and high visibility technology. The 150 denier pu coated, high visibility oxford material provides excellent protection. The lightweight pants with adjustable cuffs will keep you cool and comfortable, while still protecting you in tough environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311022)
- BULLARD Contant Flow Breathing Tube (V30)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 3XL (V1023560U-3XL)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 XL)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, L (RW10-ES1Y-L)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants (RW10-ES1Y-2X)
- PORTWEST Portwest Rain Trousers, Med (S441)
- NASCO Rain Pants, Hi-Vis Yellow/Green, M (101PFYM)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- Radians Workwear and Protective Clothing