Shop All High Visibility Jackets & Coats
Radians
Radians RW10-3S1Y Lightweight Rain Jacket
Mfr # RW10-3S1Y-M
Zoro # G3862785
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford
- Size M
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape; Cuff Wrists with Internal Elastic Tape; Detachable Hood; Hook & Loop Closure over Zipper Fly; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Flap Covered Front Pockets; 25 Wash Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW10-3S1Y-M
- Zoro # G3862785
- UPC # 674326266626
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 16 |
Overall Height | 3.5 |
Width | 8.5 |
Height | 3.5 |
Overall Width | 8.5 |
Details
Item | Radians RW10-3S1Y Lightweight Rain Jacke |
Material | Oxford |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape; Cuff Wrists with Internal Elastic Tape; Detachable Hood; Hook & Loop Closure over Zipper Fly; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Flap Covered Front Pockets; 25 Wash Max |
ANSI Class | Class 3 |
Fabric Weight | 1.2281 |
Description
Radians RW10-3S1Y Lightweight Rain Jacke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP2)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Gray, PK48 (7737-LGRY)
- MIDWEST RAKE Repl. Straps for PP Spiked Shoes, PK4 (46120)
- URREA Over-the-Head Ear Muffs, 30 dB, Black/Red (USO2)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-XL)
- RADIANS Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves (SJ510-3ZGS-4X)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL (SJ320B-3ZGS-XL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, L (V1210160U-L)
- Radians High Visibility Clothing