Shop All High Visibility Jackets & Coats
Radians
Radians RW10-3S1Y Lightweight Rain Jacket
Mfr # RW10-3S1Y-2X
Zoro # G3862828
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford
- Size 2X
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape; Cuff Wrists with Internal Elastic Tape; Detachable Hood; Hook & Loop Closure over Zipper Fly; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Flap Covered Front Pockets; 25 Wash Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW10-3S1Y-2X
- Zoro # G3862828
- UPC # 674326266657
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2X |
Length | 19.5 |
Overall Height | 3.5 |
Overall Width | 14 |
Height | 3.5 |
Width | 14 |
Details
Item | Radians RW10-3S1Y Lightweight Rain Jacke |
Material | Oxford |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape; Cuff Wrists with Internal Elastic Tape; Detachable Hood; Hook & Loop Closure over Zipper Fly; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Flap Covered Front Pockets; 25 Wash Max |
ANSI Class | Class 3 |
Fabric Weight | 1.2906 |
Description
Radians RW10-3S1Y Lightweight Rain Jacke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8923)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N97 (474N97)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-5X)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-3X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-2X)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-XL)
- ERGODYNE 8381 L Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25584)
- Radians High Visibility Clothing