Shop All High Visibility Jackets & Coats
Radians
Radians RW07 High Visibility Rainwear Jacket
Mfr # RW07J-3ZGV-XL
Zoro # G3877239
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green / Black
- Features .35mm PVC/PolyHigh Visibility Material. ANSI/ISEA 107 Class 3 Protection Self Extinguishing PVC material SE D6413 Tested. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
- Rainwear Color Hi-Vis Green / Black
- Rainwear Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW07J-3ZGV-XL
- Zoro # G3877239
- UPC # 674326319872
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Rainwear Size | XL |
Length | 15.6 |
Overall Height | 1.4 |
Overall Width | 10.2 |
Height | 1.4 |
Width | 10.2 |
Details
Item | Radians RW07 High Visibility Rainwear Ja |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green / Black |
Features | .35mm PVC/PolyHigh Visibility Material. ANSI/ISEA 107 Class 3 Protection Self Extinguishing PVC material SE D6413 Tested. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs. |
Rainwear Color | Hi-Vis Green / Black |
ANSI Class | Class 3 |
Fabric Weight | 1.7687 |
Description
Radians RW07 High Visibility Rainwear Ja
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (3VAY4)
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-4)
- HONEYWELL NORTH Airline Adapter (CF2007)
- SIGNMISSION OSHA Notice, 5" Height, Rotating Auger Inside This Hopper Sign With Symbol, 7" X 5", Landscape (OS-NS-D-57-L-18129)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-L)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-3X)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-5X)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-XL)
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- Radians High Visibility Clothing