Shop All High Visibility Jackets & Coats
Radians
Radians RW07 High Visibility Rainwear Coat
Mfr # RW07C-3ZGV-L
Zoro # G3877607
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features .35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class 3 Protection. Self Extinguishing PVC material SE D6413 Tested. 48” Length. Back Slit and Snap Closure. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
- ANSI Class Class 3
- Fabric Weight 1.7687
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW07C-3ZGV-L
- Zoro # G3877607
- UPC # 674326319643
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Rainwear Size | L |
Length | 15.6 |
Overall Height | 1.4 |
Width | 10.2 |
Height | 1.4 |
Overall Width | 10.2 |
Details
Item | Radians RW07 High Visibility Rainwear Co |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | .35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class 3 Protection. Self Extinguishing PVC material SE D6413 Tested. 48” Length. Back Slit and Snap Closure. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs. |
ANSI Class | Class 3 |
Fabric Weight | 1.7687 |
Rainwear Color | Hi-Vis Green |
Description
Radians RW07 High Visibility Rainwear Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- NMC Caution Watch Out For Fork Lift Trucks Sign, C215R (C215R)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (70-761)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (GNPR-XL-1M)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-2X)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-M)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-L)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-L)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-2X)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 4XL (8381)
- Radians High Visibility Jackets & Coats