Shop All High Visibility Jackets & Coats
Radians
Radians RW07 High Visibility Rainwear Coat
Mfr # RW07C-3ZGV-2X
Zoro # G3877108
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Features .35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class 3 Protection. Self Extinguishing PVC material SE D6413 Tested. 48” Length. Back Slit and Snap Closure. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
- Length 15.6
- Fabric Weight 1.7687
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RW07C-3ZGV-2X
- Zoro # G3877108
- UPC # 674326319605
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2X |
Length | 15.6 |
Rainwear Size | 2X |
Width | 10.2 |
Height | 1.4 |
Overall Height | 1.4 |
Overall Width | 10.2 |
Details
Item | Radians RW07 High Visibility Rainwear Co |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Features | .35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class 3 Protection. Self Extinguishing PVC material SE D6413 Tested. 48” Length. Back Slit and Snap Closure. ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Double Heat-Welded Construction for Strength and Durability in Rugged Conditions. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs. |
Fabric Weight | 1.7687 |
ANSI Class | Class 3 |
Rainwear Color | Hi-Vis Green |
Description
Radians RW07 High Visibility Rainwear Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- JJ KELLER Severe Weather Shelter Area Sign, 8001166 (8001166)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, NOTICE Door Blocked Sign, Landscape (OS-NS-P-1218-L-15499)
- VIKING Tempest Pant, Full Zip, Black, L (838PZ-L)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-L)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-5X)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-M)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-4X)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-2X)
- GSS SAFETY Class 3 Two Tone Quilted Jacket, Blk, 3XL (8009-3XL)
- Radians High Visibility Jackets & Coats