Shop All Reader Eyewear
Radians
Radians Rad-Sequel RSx(TM) Bi-Focal
Mfr # RSB-425
Zoro # G3860807
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Coffee
- Standards ANSI Z87.1+
- Frame Color Coffee
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RSB-425
- Zoro # G3860807
- UPC # 674326227719
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Radians Rad-Sequel RSx(TM) Bi-Focal |
Lens Color | Coffee |
Standards | ANSI Z87.1+ |
Frame Color | Coffee |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 2.5 |
Description
Radians Rad-Sequel RSx(TM) Bi-Focal, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 15x30"" (58779)
- RIVER CITY Luminator™ 3-Piece Rain Suits, 2XL (2013RX2)
- 3M Battery Charger Kit (TR-344N)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (30YP38)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-420)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-415)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB215ID)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-225)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-125)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R25)
- Radians Eye Protection