Shop All Accessories
Radians
Radians Neck Cord
Mfr # NC-BLUE
Zoro # G3861358
product price: $0.42
/ea
Sold in multiples of 18 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.2
- Dimensions 12 L x 0.1 H x 0.2 W
- Length 12
- Features NC-COLOR is a standard nylon neck cord, available in black, red, and blue.
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # NC-BLUE
- Zoro # G3861358
- UPC # 674326249513
- Country of Origin Taiwan, Province of China
- Category Accessories
Dimensions
Width | 0.2 |
Dimensions | 12 L x 0.1 H x 0.2 W |
Length | 12 |
Height | 0.1 |
Details
Item | Radians Neck Cord |
Color | Blue |
Features | NC-COLOR is a standard nylon neck cord, available in black, red, and blue. |
Description
Radians Neck Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SW116)
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 100 PK, Ivory (TLF46100)
- LYLE Tow Away Zone Parking Sign, 6" x 12, T1-6048-EG_12x6 (T1-6048-EG_12x6)
- RADIANS Radians Economy Starter Kit (RNHK1)
- RADIANS Radians Neck Cord (NC-RED)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- RADIANS Eyewear Cases (EX5001)
- RADIANS Eyewear Cases (CASE-HARD)
- RADIANS Radians Neck Cord (NC-BLACK)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Black, 100PK (19712-BULK)
- Radians Workwear