Shop All Reader Eyewear
Radians
Radians Mirage(TM) MRB Bifocal Safety Eyewear
Mfr # MRB225ID
Zoro # G3883523
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Smoke
- UV Protection 99.9% UV Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # MRB225ID
- Zoro # G3883523
- UPC # 674326327037
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Radians Mirage(TM) MRB Bifocal Safety Ey |
Lens Color | Smoke |
Frame Color | Smoke |
UV Protection | 99.9% UV Protection |
Diopter | 2.5 |
Description
Radians Mirage(TM) MRB Bifocal Safety Ey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Winter Liner, Cotton Twill/Sherpa (PL90)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 170 X 350 mm -THICKNESS 0, 3 MM (79801)
- CONDOR Plug Lockout, Red, 3-25/32" H, 6-27/64" L (437R60)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (88-390)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB215ID)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB220ID)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB120ID)
- RADIANS Reading Glasses, +1.0, Clear, Polycarbonate (RSB-110)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (CH1-110)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-425)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- Radians Reader Eyewear