Shop All Reader Eyewear
Radians
Radians Mirage(TM) MRB Bifocal Safety Eyewear
Mfr # MRB125ID
Zoro # G3883548
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- UV Protection 99.9% UV Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # MRB125ID
- Zoro # G3883548
- UPC # 674326327006
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Radians Mirage(TM) MRB Bifocal Safety Ey |
Lens Color | Clear |
Frame Color | Clear |
UV Protection | 99.9% UV Protection |
Diopter | 2.5 |
Description
Radians Mirage(TM) MRB Bifocal Safety Ey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Palm Gloves, Orange, XL, PR (1918 XLG)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- MACURCO Fixed Gas Detector, O2, 0 to 25% vol. (OX-12)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB215ID)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB120ID)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB225ID)
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-115)
- RADIANS DeWalt® DPG59-115D ANSI Z87.1+ Reinforcer Rx 1.5 Clear (DPG59-115D)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-125)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R20)
- Radians Eye Protection