Shop All Hard Hat Accessories
Radians
Radians Headgear
Mfr # HG-400
Zoro # G3876277
product price: $9.55
/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue / Black
- Length 9.5
- Features Ratchet Suspension.; Face shield NOT included.
- Weight 0.3844
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # HG-400
- Zoro # G3876277
- UPC # 674326223216
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Dimensions
Length | 9.5 |
Height | 5 |
Width | 8.5 |
Details
Item | Radians Headgear |
Color | Blue / Black |
Features | Ratchet Suspension.; Face shield NOT included. |
Weight | 0.3844 |
Description
Radians Headgear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XL (45821)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Medium, Black, 720PK (ESDFC-B-5M)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKCA5-03-M)
- RADIANS Hard Hat Suspension Ratchet 6 point (HHSR6)
- RADIANS Titanium Headgear Visor Bracket (THRX-HG)
- RADIANS Hard Hat Suspension Pinlock 6 point (HHSP6)
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- RADIANS Granite Cap Style Alum Bracket (HG-410A4N)
- RADIANS Radians Headgear (HG-410BWM)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Red, 6 PK (38426)
- Radians Hard Hat Accessories