Shop All Flame Resistant Sleeves
Radians
Radians FRS-001 VolCore(TM) Long Sleeve
Mfr # FRS-001N-L
Zoro # G6167692
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 16
- Material 88% Cotton and 12% Nylon
- Features 88% Cotton 12% Nylon Soft Woven Twill; AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with velcro flaps; Navy or Khaki
- Width 11
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FRS-001N-L
- Zoro # G6167692
- UPC # 674326314310
- Country of Origin China
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 16 |
Width | 11 |
Height | 1 |
Details
Item | Radians FRS-001 VolCore(TM) Long Sleeve |
Material | 88% Cotton and 12% Nylon |
Color | Navy |
Features | 88% Cotton 12% Nylon Soft Woven Twill; AR/FR 7oz. Button down work shirt; ATPV 8.9 Cal/cm²; ASTM F1506 and NFPA 2112; UL Certified; NFPA 70E PPE CAT 2; 2 chest pockets with velcro flaps; Navy or Khaki |
Description
Radians FRS-001 VolCore(TM) Long Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Checklite Safety Glasses, Uncoated, Clear Frame, Clear Lens (CL010)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- MARCO Leather Blast Gloves (10GL14)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L (KTAFGT18SFT)
- LAKELAND High Performance FR Short Sleeve Knit Cr (SSCAT29RT-LG)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- PIP Sleeves, Rubber, Yellow, M, 1000VAC, PR (193-0-REGULAR)
- SAN JAMAR Terry Sleeve, Protects To 350F, 18" (SLWT16)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White (4JD86)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- Radians Flame Resistant Sleeves